Fresh Air Ventilator with Backdraft Damper
Fresh Air Ventilator with Backdraft Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- INCLUDED CONTROL - The AprilAire 8120X Digital Ventilation Control is integrated into the ventilator for your convenience with easy setup using 24-volt wiring. To confirm the control is working, a green light will appear in the bottom left-hand corner of the control. The control measures outdoor temperature to stop ventilation at adjustable high and low outdoor temperature lockouts.
- FRESH AIR VENTILATION SYSTEMS dilute trapped indoor air full of airborne contaminants like allergens, chemicals, viruses, and bacteria
- EASY INSTALLATION – Install with ease. Simply plug into a switched outlet, and connect to the HVAC system using 24-volt wiring.
- With Backdraft Damper
- IDEAL FOR A VARIETY OF LOCATIONS – Install in an attic, basement, or crawl space of a home
- INVERTIBLE DAMPER – The backdraft damper can be inverted if the ventilator needs to be hung upside down
- OPTIMIZES ENERGY SAVINGS by locking out ventilation during the hottest and coldest times of the day
- NO MAINTENANCE – No filter or parts to replace annually. Simply set it and forget it.
- COMPACT SIZE – The V42SNX Fresh Air Ventilator has a slim, efficient, or compact size to fit tighter applications.
- INDUSTRY-LEADING WARRANTY – Includes 5-year warranty on parts
-
Green
Recommended Accessories
Specifications
- AMP:
- 0.63
- CFM:
- 245 ft3/min
- Color Finish Name:
- Grey
- Depth:
- 16-7/100 in
- Energy Star Compliant:
- Yes
- Height:
- 11-21/100 in
- Length:
- 16-7/100 in
- Type:
- RV42SNX
- UL Listed:
- Yes
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 65 W
- Width:
- 15-51/100 in