Hanging Kit for 1800 Series Humidifier
Hanging Kit for 1800 Series Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 1800 Series
- Capacity:
- 200 lb
- Color Finish Name:
- Silver, Black
- Depth:
- 6
- Material:
- Metal
- Product Type:
- Hanging Kit
- UL Listed:
- No
- UPC:
- 686720582202