This product requires certification to purchase.

Indoor Thermostat For 8570

AprilAire

Indoor Thermostat For 8570

  • Fast #
  • Part #R8053
  • Item #2179750
  • Manufacturer Part #8053
4.8 out of 5 Customer Rating
Brand image
AprilAire

Indoor Thermostat For 8570

  • Fast #
  • Part #R8053
  • Item #2179750
  • Manufacturer Part #8053
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
7-1/2 in
Height:
1-1/2 in
Origin:
Domestic
Touch Screen:
No
UPC:
686720805301
Volts:
24VAC
Width:
1-1/2 in