This product requires certification to purchase.

Hard Water Maintenance Kit

AprilAire

L HydroCore™ Hard Water Maintenance Kit

  • Fast #
  • Part #RHYDRLH
  • Item #11614235
  • Manufacturer Part #HYDRLH
5 out of 5 Customer Rating
Brand image
AprilAire

L HydroCore™ Hard Water Maintenance Kit

  • Fast #
  • Part #RHYDRLH
  • Item #11614235
  • Manufacturer Part #HYDRLH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • ALL-IN-ONE – The L HydroCore™ includes everything you need to service the humidifier water panel and maintain peak performance, conveniently pre-assembled and ready to go!
  • FOR HARD WATER APPLICATIONS – Replacement Orifice included for convenient, easy annual maintenance. If your 720 Humidifier is connected to hard water, replace the Orifice annually or as needed to maintain peak performance and help prevent excess scale buildup.
  • SUPERIOR SUSTAINABILITY – The L HydroCore™ frame is recyclable and made with recycled materials
  • ANNUAL REPLACEMENT – Replace the L HydroCore™ and Orifice every 12 months to ensure the performance and longevity of your AprilAire 720 Humidifier
  • FAST, EASY MAINTENANCE – Replace the L HydroCore™ and Orifice in minutes with this convenient kit. The L HydroCore™ quickly pops in and the Orifice quickly screws in and out for easy maintenance.
  • HEALTHY HUMIDITY – By replacing the water panel assembly and Orifice in your humidifier, you can enjoy the benefits of optimal humidity levels, including lower incidence of respiratory infections, minimized formation of bacteria and viruses, and preservation of household items susceptible to dry conditions
  • BUY WITH CONFIDENCE – The L HydroCore™ and Orifice are designed and assembled in the USA utilizing US and global components by AprilAire, the leader in Indoor Air Quality solutions for the home since 1954, to optimize the performance of your AprilAire 720 Humidifier
  • INCLUDES – (1) Replacement Orifice and (1) L HydroCore™ Water Panel Cartridge (1-piece design includes water panel, scale control, distribution tray, feed tube, and elbow)
  • Requires Certification

Specifications

Brand Model Compatibility:
720A, 720M, 720AKZ, 720MKZ
Collection:
L HydroCore™
Color Finish Name:
Black
Depth:
10-3/4
Height:
16
Material:
Plastic, Aluminum
Product Type:
Panel
Type:
RHYDRLH
UPC:
686720026270
Width:
3-57/100