Maintenance Kit for 560, 568
Maintenance Kit for 560, 568
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on AprilAire model 560
- Buy with confidence - this genuine replacement water panel was designed and manufactured in the U.S.A. by AprilAire - the leader in indoor air quality solutions, to optimize the performance of your AprilAire humidifier model: 560, 560A, 568
- Perfect AprilAire fit - water panel dimensions: 10" H x 13" W x 1.75" W
- For optimal performance - replace water panel annually
- Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% - 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi, and dust mites
- In addition, you’ll feel more comfortable while also preserving items in your home susceptible to damage from changing humidity or dry conditions
Specifications
- Brand Model Compatibility:
- 560, 560A, 568
- Color Finish Name:
- Black
- Depth:
- 15 in
- Height:
- 10 in
- Material:
- Plastic, Metal, Paper
- Product Type:
- Maintenance Kit
- UPC:
- 686720483707
- Width:
- 1-3/4 in