This product requires certification to purchase.

Membrane Switch

AprilAire

Membrane Switch

  • Fast #
  • Part #R5532
  • Item #7729834
  • Manufacturer Part #5532
4.7 out of 5 Customer Rating
Brand image
AprilAire

Membrane Switch

  • Fast #
  • Part #R5532
  • Item #7729834
  • Manufacturer Part #5532
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Specifications

Brand Model Compatibility:
800, 800LC, 801, 865, 866
Depth:
4 in
Height:
7-1/2 in
Material:
Plastic, Metal
Product Type:
Membrane Switch
UPC:
686720553202
Width:
3/50 in