17-3/4 x 22-1/16 in. 1200 cfm Media Air Cleaner
Model 1110 17-3/4 x 22-1/16 in. 1200 cfm Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects your HVAC system and offers superior filtration performance to 1" filters
- 16" x 20" nominal size
- Unpainted steel cabinet
- Comes with 110 MERV 11 air filter
- Guaranteed with our pure fit promise
- Easy to maintain - simply change the air purifier’s filter once up to every 12 months
- Versatile installation - compatible with systems located in basements, attics, closets, and more
- Compatible with the 113 healthy home filter
Recommended Accessories
Specifications
- Air Cleaner Size:
- 17-3/4 in x 22-1/16 in
- CFM:
- 1200 ft3/min
- Collection:
- Model 1110
- Depth:
- 6-3/4 in
- Filter Type:
- Media
- Height:
- 17-3/4 in
- Material:
- Steel
- UPC:
- 686720111143
- Width:
- 22-1/16 in