22-1/16 x 27-3/8 in. 2000 cfm Media Air Cleaner
Model 1210 22-1/16 x 27-3/8 in. 2000 cfm Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects your HVAC system and offers superior filtration performance to 1" filters
- 20" x 25" nominal size
- Unpainted steel cabinet
- Comes with 210 clean air filter, which has more than 9 times the filtration area found in 1" filters
- Guaranteed with our pure fit promise: Self Seal™ technology, interlocking rails, and clean coil commitment
- Easy to maintain - simply change the air purifier’s filter once up to every 12 months
- Versatile installation - compatible with systems located in basements, attics, closets, and more
- Compatible with the 213 healthy home filter, 213CBN odor reduction filter, and 216 allergy & asthma filter
Recommended Accessories
Specifications
- Air Cleaner Size:
- 22-1/16 in x 27-3/8 in
- CFM:
- 2000 ft3/min
- Collection:
- Model 1210
- Depth:
- 6-3/4 in
- Filter Type:
- Media
- Height:
- 22-1/16 in
- Material:
- Steel
- UPC:
- 686720007545
- Width:
- 27-3/8 in