This product requires certification to purchase.

17-3/4 x 30-1/16 in. 2000 cfm Media Air Cleaner

AprilAire

Model 1410 17-3/4 x 30-1/16 in. 2000 cfm Media Air Cleaner

  • Fast #
  • Part #R1410R8COH
  • Item #10279313
  • Manufacturer Part #1410R8
5 out of 5 Customer Rating
Brand image
AprilAire

Model 1410 17-3/4 x 30-1/16 in. 2000 cfm Media Air Cleaner

  • Fast #
  • Part #R1410R8COH
  • Item #10279313
  • Manufacturer Part #1410R8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Protects your HVAC system and offers superior filtration performance to 1" filters
  • 16" x 25" nominal size
  • Unpainted steel cabinet
  • Comes with 410 healthy air filter, which has more than 9 times the filtration area found in 1" filters
  • Guaranteed with our pure fit promise: Self Seal™ technology, interlocking rails, and clean coil commitment
  • Easy to maintain - simply change the air purifier’s filter once up to every 12 months
  • Versatile installation - compatible with systems located in basements, attics, closets, and more
  • Compatible with the 413 healthy home filter
  • Requires Certification

Recommended Accessories


Specifications

Air Cleaner Size:
17-3/4 in x 30-1/16 in
CFM:
2000
Collection:
Model 1410
Depth:
6-3/4
Filter Type:
Media
Height:
17-3/4
Material:
Steel
UPC:
686720614163
Width:
30-1/16