16 x 25 in. 2000 ft3/min Media Air Cleaner
Model 1610 16 x 25 in. 2000 ft3/min Media Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16" x 25" nominal size
- Painted steel cabinet
- Protects your HVAC system and offers superior filtration performance to 1" filters
- Compatible with the 413 healthy home filter, 413CBN odor reduction filter, and 416 allergy & asthma filter
- Easy to maintain - simply change the air purifier’s filter once up to every 12 months
- Versatile installation - compatible with systems located in basements, attics, closets, and more
- Guaranteed with our pure fit promise: Self Seal™ technology, interlocking rails, and clean coil commitment
- Comes with 410 clean air filter, which has more than 9 times the filtration area found in 1" filters
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- Brand Model Compatibility:
- 413, 413CBN, 416
- CFM:
- 2000 ft3/min
- Collection:
- Model 1610
- Green Seal Certified:
- No
- Height:
- 16 in
- MERV Rating:
- 11
- Material:
- Steel
- Width:
- 25 in