Motor for Research Products Aprilaire 700M Humidifier
Motor for Research Products Aprilaire 700M Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on Models 700A and 700M
Documents
Specifications
- Brand Model Compatibility:
- 700A, 700M
- Color Finish Name:
- Black
- Depth:
- 8-3/4 in
- Height:
- 4-1/2 in
- Material:
- Metal
- Product Type:
- Fan Motor
- UPC:
- 686720467004
- Width:
- 4-1/4 in