Plastic Distribution Tray
Plastic Distribution Tray
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Water distribution tray to fit certain Aprilaire models
- Fits at top of water panel, or humidifier filter, and clips to scale control insert
Specifications
- Brand Model Compatibility:
- 500, 600
- Color Finish Name:
- Black
- Depth:
- 10-13/20
- Height:
- 8/10
- Material:
- Plastic
- Product Type:
- Distribution Tray
- UPC:
- 686720433108
- Width:
- 2-9/10