This product requires certification to purchase.

Plastic Orifice

AprilAire

Plastic Orifice

  • Fast #
  • Part #R4232
  • Item #638006
  • Manufacturer Part #4232
5 out of 5 Customer Rating
Brand image
AprilAire

Plastic Orifice

  • Fast #
  • Part #R4232
  • Item #638006
  • Manufacturer Part #4232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Nylon component to allow specific amount of water to go into humidifier, some of which for evaporation and some of which performs flushing action
  • For use with Aprilaire models 350, 360, 440, 700, 760, 760A, and 76
  • Requires Certification
Dimensions & Measurements
Depth
1/5 in
Height
1/4 in
Width
1/4 in
Characteristics & Features
Brand Model Compatibility
700, 700M
Color Finish Name
Blue
Material
Thermoplastic
Warranty & Product Information
Product Type
Orifice
UPC
686720423208