This product requires certification to purchase.

Power Supply Control Board For 1710A, 1750A and 1770A

AprilAire

Power Supply Control Board For 1710A, 1750A and 1770A

  • Fast #
  • Part #R5353
  • Item #7949200
  • Manufacturer Part #5353
4.8 out of 5 Customer Rating
Brand image
AprilAire

Power Supply Control Board For 1710A, 1750A and 1770A

  • Fast #
  • Part #R5353
  • Item #7949200
  • Manufacturer Part #5353
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used on Models 1710A, 1750A & 1770A
  • Requires Certification

Documents


Specifications

Control Board Type:
Power Supply
Height:
4-1/2 in
Length:
10 in
UPC:
686720535307
Width:
6-1/4 in