3 HANGERLOK HDPE PIPE HANGER
Radon 3 HANGERLOK HDPE PIPE HANGER
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Radon
- Color Finish Name:
- White
- Depth:
- 5
- Height:
- 6
- Length:
- 5
- Material:
- Plastic
- Product Type:
- Pipe Hanger
- Type:
- RARNPH3
- UL Listed:
- No
- UPC:
- 686720011337
- Width:
- 2