Metal and Plastic Pressure Gauge
Radon Metal and Plastic Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Mounts to outside of PVC pipe on radon mitigation system
- Measures vacuum pressure in real time
- Can serve as a secondary indicator that vacuum pressure has changed when alarm goes off
Specifications
- Application:
- Residential
- Collection:
- Radon
- Color Finish Name:
- Black, Blue
- Depth:
- 12
- Height:
- 7
- Length:
- 12
- Material:
- Metal, Plastic
- UPC:
- 686720011221
- Weight:
- 0.10
- Width:
- 2