RADON -T
Radon RADON -T
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use in adding radon mitigation to new construction and crawl spaces
- Provides 4-way airflow, allowing moisture and soil gases to be drawn from all angles
Specifications
- Collection:
- Radon
- Color Finish Name:
- White, Silver
- Depth:
- 8-1/2
- Height:
- 8-1/2
- Material:
- Plastic, Metal
- Product Type:
- Fitting
- Type:
- RARNSIT
- UL Listed:
- No
- UPC:
- 686720011245
- Width:
- 5