Radon Mitgation Fan
Radon Radon Mitgation Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy efficient
- Ultra-quiet operation
- Meets all electrical code requirements
- Housing that stays white
- Water-hardened motorized impeller
- Seams sealed to inhibit radon leakage (ARN15F double snap sealed)
- ETL Listed - for indoor or outdoor use
- Thermally protected motor
- Rated for commercial and residential use
- Ideal for most sub-slab radon mitigation systems with a basement or slab size up to 1500 square feet
Specifications
- CFM:
- 375 ft3/min
- Depth:
- 11-3/4 in
- Height:
- 8-2/5 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Product Type:
- Fan
- Type:
- RARN25F
- UL Listed:
- No
- UPC:
- 686720011054
- Watts:
- 139 W
- Width:
- 11-3/4 in