This product requires certification to purchase.

Replacement Actuator for Zoned Comfort Control Systems

AprilAire

Replacement Actuator for Zoned Comfort Control Systems

  • Fast #
  • Part #R6999
  • Item #7935049
  • Manufacturer Part #6999
4.4 out of 5 Customer Rating
Brand image
AprilAire

Replacement Actuator for Zoned Comfort Control Systems

  • Fast #
  • Part #R6999
  • Item #7935049
  • Manufacturer Part #6999
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Parts Warranty: 5 Years
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8 in
Height
5 in
Length
5 in
Width
6 in
Characteristics & Features
Material
Metal, Plastic
Warranty & Product Information
Product Type
Actuator
UL Listed
No
UPC
686720699900