This product requires certification to purchase.

2H/2C and 4H/2C Stage Programmable Thermostat

AprilAire

S86 Series 2H/2C and 4H/2C Stage Programmable Thermostat

  • Fast #
  • Part #RS86NMU
  • Item #10002790
  • Manufacturer Part #S86NMU
4.4 out of 5 Customer Rating
Brand image
AprilAire

S86 Series 2H/2C and 4H/2C Stage Programmable Thermostat

  • Fast #
  • Part #RS86NMU
  • Item #10002790
  • Manufacturer Part #S86NMU
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Easy to install - real language setup that makes installation simple and quick
  • Easy to setup - simple, menu-style navigation
  • Easy to use - capacitive touch interface and easy-to-read color, graphical display
  • Color graphical display for easier reading
  • Real language menus for quick, intuitive setup
  • Capacitive touch interface
  • Programmable (individual days, weekdays, weekends or 7-day) and non-programmable
  • Dual fuel capable
  • Air filter and HVAC service reminders
  • High and low balance point with outdoor temperature sensor
  • Requires Certification

Recommended Accessories


Specifications

AMP:
0.5
Application:
Residential, Heat Pump
Auto Switching Heat:
Yes
Brand Model Compatibility:
8022, 8052, 8086
Collection:
S86 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-19/50
Display Type:
LCD
Energy Star Compliant:
No
Height:
4-19/50
Maximum Temperature:
120
Minimum Temperature:
32
Power Source:
Hardwired
Programmability:
Programmable
Stages:
2H/2C, 4H/2C
Temperature Range:
32 to 120 Deg F
Touch Screen:
No
UPC:
686720007705
Volts:
24V
Watts:
2
Width:
4/5
Wireless Communication:
Wi-Fi