Sensor Assembly for Aprilaire 400, 400A and 400M Humidifiers
Sensor Assembly for Aprilaire 400, 400A and 400M Humidifiers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on Models 400;400A;400M
Specifications
- Brand Model Compatibility:
- 400, 400A, 400M
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Height:
- 2-1/10 in
- Material:
- Plastic
- Product Type:
- Water Level Sensor
- UL Listed:
- No
- UPC:
- 686720441004
- Volts:
- 24V
- Watts:
- 2.3 W
- Width:
- 3-1/2 in