Snap-In Door for 1210, 2210, 3200 and 4200
Snap-In Door for 1210, 2210, 3200 and 4200
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement door for the Aprilaire model 2210
Specifications
- Air Cleaner Size:
- 2-9/100 in x 22-1/20 in
- Depth:
- 22-1/20 in
- Height:
- 2-9/10 in
- Material:
- Metal, Plastic
- UPC:
- 686720486708
- Width:
- 6-7/10 in