Upgrade Kit for Model 2200 and 2400 Air Cleaners
Upgrade Kit for Model 2200 and 2400 Air Cleaners
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aprilaire 1413 upgrade kit
- Used to upgrade your existing 2400 or 2140 air cleaner to a MERV 13 air cleaner
- Includes snap together frame and upgraded style filter
Specifications
- Air Cleaner Size:
- 27-19/50 in x 29-19/50 in
- CFM:
- 2000 ft3/min
- Depth:
- 4-1/4 in
- Height:
- 27-19/50 in
- Material:
- Metal, Synthetic Fiber
- UPC:
- 686720014130
- Width:
- 3-69/100 in