This product requires certification to purchase.

Wall Cover for S84 Series Thermostat

AprilAire

Wall Cover for S84 Series Thermostat

  • Fast #
  • Part #R8084
  • Item #10207949
  • Manufacturer Part #8084
5 out of 5 Customer Rating
Brand image
AprilAire

Wall Cover for S84 Series Thermostat

  • Fast #
  • Part #R8084
  • Item #10207949
  • Manufacturer Part #8084
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall Cover
  • Wall cover plate for all AprilAire S84 Series Thermostats
  • Adds a finished look to the thermostat installation and can cover irregularities or defects on the wall
  • Made of ABS Plastic and intended to secure to drywall
  • Requires only two screws for secure attachment
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
S84N1H1C, S84NSU
Color Finish Name:
White
Height:
5-23/50 in
Length:
6-83/100 in
Material:
Plastic
Product Type:
Wall Cover
UPC:
686720013409
Width:
1/4 in