This product requires certification to purchase.

Wire Harness for 1830, 1850, 8191 and 8192

AprilAire

Wire Harness for 1830, 1850, 8191 and 8192

  • Fast #
  • Part #R5454
  • Item #7729832
  • Manufacturer Part #5454
5 out of 5 Customer Rating
Brand image
AprilAire

Wire Harness for 1830, 1850, 8191 and 8192

  • Fast #
  • Part #R5454
  • Item #7729832
  • Manufacturer Part #5454
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used on Aprilaire Models 1830, 1850(F)(W),1870(F)(W), 1852, 1872, 8191 & 8192
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Models 1830, 1850(F)(W),1870(F)(W), 8191 & 8192
Length:
2-7/8 in
Material:
Plastic, Metal
Product Type:
Wire Harness
Wire Gauge (AWG):
18/2 ga