This product requires certification to purchase.

32000 cf Double Tank Water Softener

Aqua Systems

32000 cf Double Tank Water Softener

  • Fast #
  • Part #AHQWS1D100TBNJ1BX
  • Item #3860398
  • Manufacturer Part #HQWS1D100TBNJ1BX
4.4 out of 5 Customer Rating
Aqua Systems

32000 cf Double Tank Water Softener

  • Fast #
  • Part #AHQWS1D100TBNJ1BX
  • Item #3860398
  • Manufacturer Part #HQWS1D100TBNJ1BX
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
32000 cu ft
Connection Size:
1
Diameter:
8 in
Flow Rate:
8 gpm
Height:
44 in
NSF Certified:
No
Pressure - Maximum:
15 psi
Size:
1 cu ft