This product requires certification to purchase.

Silver 7-in-1 Test Strip (Pack of 100)

AquaChek

Silver 7-in-1 Test Strip (Pack of 100)

  • Fast #
  • Part #SAQC471032
  • Item #9944709
  • Manufacturer Part #AQC-47-1032
3.9 out of 5 Customer Rating
Brand image
AquaChek

Silver 7-in-1 Test Strip (Pack of 100)

  • Fast #
  • Part #SAQC471032
  • Item #9944709
  • Manufacturer Part #AQC-47-1032
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7-in-1 test strip
  • test strip
  • 100 per bottle
  • Tests for Total Hardness, Total Chlorine, Total Bromine
  • Tests for Free Chlorine, pH, Total Alkalinity
  • Stabilizer
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
2 in
Height:
2 in
Length:
5 in
Material:
Plastic
Proposition 65:
WARNING: This product contains a chemical known to the State of California to cause cancer.
UPC:
190944012365