1 in. FPT Brass Angle Valve

You last purchased this on
 
Aqualine

1 in. FPT Brass Angle Valve

  • Fast #
  • Part #AQUAV100
  • Item #3178971
  • Manufacturer Part #AV100
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqualine

1 in. FPT Brass Angle Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
Flow Rate:
190 gpm
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Pressure - High:
150
UL Listed:
No
Valve Operator:
Cross Handle
Valve Seat Material:
Rubber
Valve Size:
1 in
Valve Type:
Angle Supply Stop Valve
Waterworks Application:
Commercial
Weight:
1.73 lb