12 in. 360 Degree Gravity Head with Full Circle
12 in. 360 Degree Gravity Head with Full Circle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Full circle pattern
Specifications
- Length:
- 12 in
- Material:
- Brass
- Spray Radius:
- 360
- UL Listed:
- No