This product requires certification to purchase.

3/4 in. FPT Brass Angle Valve

Aqualine

3/4 in. FPT Brass Angle Valve

  • Fast #
  • Part #AQUAV075
  • Item #3178967
  • Manufacturer Part #AV075
5 out of 5 Customer Rating
Brand image
Aqualine

3/4 in. FPT Brass Angle Valve

  • Fast #
  • Part #AQUAV075
  • Item #3178967
  • Manufacturer Part #AV075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hammond, IN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
Flow Rate:
190 gpm
Material:
Brass
Valve Seat Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Angle Supply Stop Valve
Waterworks Application:
Commercial