Seal Rubber
Seal Rubber
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 3/4 in
- Height:
- 30 mm
- Length:
- 2500 mm
- Material:
- Rubber
- Origin:
- Global
- Product Type:
- Seal
- Weight:
- 0.41 kg
- Width:
- 30 mm