4 in. FPT Aqua Link Plastic Coupling
2904 Series 4 in. FPT Aqua Link Plastic Coupling
All Sizes
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- 2904 Series
- End Connection 1:
- FPT Aqua Link
- End Connection 2:
- FPT Aqua Link
- End Connections:
- Female Aqual Link
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UPC:
- 883481055116