Flanged Stainless Steel Aquastat, Recirculation Pump and Timer
Flanged Stainless Steel Aquastat, Recirculation Pump and Timer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximum water temperature
- Under sink kit 176°F (80°C)
- Dedicated return kit 230°F (110°C)
- Maximum ambient temperature 104°F
- Minimum inlet pressure 20 psi
- Electrical ratings 120V, 60Hz
- Equipped with 10ft grounded line cord
- (T) built in timer
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 6-1/4 in
- Length:
- 6-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Aquastat, Recirculation Pump, Timer
- Temperature Range:
- 85 to 105 Deg F
- UL Listed:
- Yes
- Volts:
- 120V