This product requires certification to purchase.

11 x 7 in. Shower Splash Guard, White (Pack of 2)

Aquaplumb

11 x 7 in. Shower Splash Guard, White (Pack of 2)

  • Fast #
  • Part #J96295
  • Item #7721997
  • Manufacturer Part #96295
3.9 out of 5 Customer Rating
Brand image
Aquaplumb

11 x 7 in. Shower Splash Guard, White (Pack of 2)

  • Fast #
  • Part #J96295
  • Item #7721997
  • Manufacturer Part #96295
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Curved on inside to direct water back into tub
  • Straight on outside to maintain maximum contact with the shower curtain
  • Use caulk or glue to install (not included)
  • One pair
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Accessory Type:
Splash Guard
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
11 in
NSF Certified:
No
Package Quantity:
Pack of 2
UL Listed:
No
UPC:
717510226843
Width:
7 in