This product requires certification to purchase.

60 x 30 in. Tub & Shower Unit with Right Hand Drain in White

Aquarius

60 x 30 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #ATS6030RWHT
  • Item #10751463
  • Manufacturer Part #TS6030R-WHT
3.2 out of 5 Customer Rating
Brand image
Aquarius

60 x 30 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #ATS6030RWHT
  • Item #10751463
  • Manufacturer Part #TS6030R-WHT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Overall Height:
74-1/4 in
Overall Length:
60 in
Overall Width:
31-1/4 in
UPC:
794644825012