31-3/4 x 32 x 78-1/4 in. Alcove Shower Unit in White
31-3/4 x 32 x 78-1/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two molded soap ledges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 78-1/4
- Length:
- 31-3/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 794644125051
- Width:
- 32