32 x 60 in. Fiberglass Reinforced Plastic Shower Base with Center Drain in White
32 x 60 in. Fiberglass Reinforced Plastic Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 32 in
- Material:
- Fiberglass
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6 in
- UL Listed:
- No
- UPC:
- 794644388838
- Width:
- 60 in