This product requires certification to purchase.

40-1/2 x 36 x 82 in. Alcove Shower Unit in White

Aquarius Industries

40-1/2 x 36 x 82 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG3682BFRRFRWHT
  • Item #7238884
  • Manufacturer Part #G3682BFRRF-ANSIR-WHT
4.7 out of 5 Customer Rating
Brand image
Aquarius Industries

40-1/2 x 36 x 82 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG3682BFRRFRWHT
  • Item #7238884
  • Manufacturer Part #G3682BFRRF-ANSIR-WHT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
39-1/2
Drain Location:
Right
Frame Type:
Frameless
IAPMO Listed:
No
Installation Type:
Alcove
Material:
Gelcoat
Overall Height:
82
Overall Length:
40-1/2
Overall Width:
36
Shower Base Shape:
Rectangle
UL Listed:
No