This product requires certification to purchase.

42 x 36 x 73 in. Alcove Shower Unit in White

Aquarius Industries

42 x 36 x 73 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG4294SHCWH
  • Item #519951
  • Manufacturer Part #G4294SHC-WHT
3.9 out of 5 Customer Rating
Brand image
Aquarius Industries

42 x 36 x 73 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG4294SHCWH
  • Item #519951
  • Manufacturer Part #G4294SHC-WHT
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two molded corner soap dishes
  • Six in threshold
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Alcove
Overall Height:
73 in
Overall Length:
42 in
Overall Width:
36 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
794644133896