This product requires certification to purchase.

60 x 60 in. Corner Drop-In Whirlpool with Left Drain in White

Aquarius Industries

60 x 60 in. Corner Drop-In Whirlpool with Left Drain in White

  • Fast #
  • Part #ARNIBIZAWPLWHTBALL
  • Item #7078813
  • Manufacturer Part #ARNIBIZAWPLWHTBALL
4.1 out of 5 Customer Rating
Brand image
Aquarius Industries

60 x 60 in. Corner Drop-In Whirlpool with Left Drain in White

  • Fast #
  • Part #ARNIBIZAWPLWHTBALL
  • Item #7078813
  • Manufacturer Part #ARNIBIZAWPLWHTBALL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
71 gal
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
21-1/2 in
IAPMO Listed:
No
Installation Type:
Corner Mount
Length:
60 in
Material:
Plastic
Number of Jets:
7
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
60 in x 60 in
UL Listed:
No
Width:
60 in