This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

Aquarius Industries

AcrylX™ 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #AG6032TOLWH
  • Item #758606
  • Manufacturer Part #G6032TOL-WHT
5 out of 5 Customer Rating
Brand image
Aquarius Industries

AcrylX™ 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #AG6032TOLWH
  • Item #758606
  • Manufacturer Part #G6032TOL-WHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub with wainscot trim
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 124.1
Above Floor Rough:
No
Application:
Residential
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Collection:
AcrylX™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
22-1/2 in
Overall Length:
60 in
Overall Width:
32-1/2 in
Overflow Type:
Round
UL Listed:
No
UPC:
794644150435
Weight:
85 lb
cUPC Certified:
No