This product requires certification to purchase.

42 x 36 in. Fiberglass Reinforced Plastic Shower in White

Aquarius Industries

Luxury 42 x 36 in. Fiberglass Reinforced Plastic Shower in White

  • Fast #
  • Part #AG4236SHCWH
  • Item #2924033
  • Manufacturer Part #G4236SHC-WHT
5 out of 5 Customer Rating
Brand image
Aquarius Industries

Luxury 42 x 36 in. Fiberglass Reinforced Plastic Shower in White

  • Fast #
  • Part #AG4236SHCWH
  • Item #2924033
  • Manufacturer Part #G4236SHC-WHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two molded soap dishes
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Height:
74 in
Length:
42 in
Material:
Fiberglass
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UPC:
794644204879
Width:
42 in