This product requires certification to purchase.

48 x 48 in. Shower with Left Hand Seat in White

Aquarius Industries

Luxury 48 x 48 in. Shower with Left Hand Seat in White

  • Fast #
  • Part #AG4800SH1STILELWH
  • Item #1402776
  • Manufacturer Part #G4800SH1STILEL-WHT
3.4 out of 5 Customer Rating
Brand image
Aquarius Industries

Luxury 48 x 48 in. Shower with Left Hand Seat in White

  • Fast #
  • Part #AG4800SH1STILELWH
  • Item #1402776
  • Manufacturer Part #G4800SH1STILEL-WHT
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Left hand
  • Molded seat
  • Two molded soap ledges
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 124.2
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Material:
Fiberglass
Overall Height:
77-3/4 in
Overall Length:
48 in
Overall Width:
48 in
UPC:
794644204947