54 x 27 in. 2-Piece Tub and Shower Unit with Right Hand Drain in White
Luxury 54 x 27 in. 2-Piece Tub and Shower Unit with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Right hand
- 2 Molded soap dishes
- 4 60W Fan Lamps; Includes Light Fixture
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed:
- Yes
- Material:
- Fiberglass
- Overall Height:
- 73-1/2 in
- Overall Length:
- 54 in
- Overall Width:
- 27-1/4 in
- UL Listed:
- No
- UPC:
- 794644218005