60 x 32 in. Left-Hand Fiberglass Reinforced Plastic Tub and Shower in White
Luxury 60 x 32 in. Left-Hand Fiberglass Reinforced Plastic Tub and Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left hand
- Three molded soap ledges
- Acrylic towel bar
- Available as a whirlpool
- P3 Tub Guard
Specifications
- ADA Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 73-1/2 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- UPC:
- 794644230649
- Width:
- 32-3/4 in