This product requires certification to purchase.

35-1/2 x 48 x 77-1/2 in. Alcove Shower Unit in White

Aquarius Industries

Luxury Gelcoat Series 35-1/2 x 48 x 77-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG4887SH1SLWH
  • Item #3574390
  • Manufacturer Part #G4887SH1SL-WHT
4.8 out of 5 Customer Rating
Brand image
Aquarius Industries

Luxury Gelcoat Series 35-1/2 x 48 x 77-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG4887SH1SLWH
  • Item #3574390
  • Manufacturer Part #G4887SH1SL-WHT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Left hand
  • Two molded soap ledges
  • Molded seat
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Luxury Gelcoat Series
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Alcove
Material:
Fiberglass
Overall Height:
77-1/2 in
Overall Length:
35-1/2 in
Overall Width:
48 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
794644205937