33 x 60 x 77-1/2 in. Alcove Shower Unit in White
Millennia 33 x 60 x 77-1/2 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- Collection:
- Millennia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77-1/2
- Length:
- 33
- Material:
- Fiberglass
- Width:
- 60