This product requires certification to purchase.

60 x 33 in. Tub and Shower Unit with Left Hand Drain in White

Aquarius Industries

Millennia Collection 60 x 33 in. Tub and Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #AM6032TSLWH
  • Item #3024501
  • Manufacturer Part #M6032TSTILEL-WHT
3.2 out of 5 Customer Rating
Brand image
Aquarius Industries

Millennia Collection 60 x 33 in. Tub and Shower Unit with Left Hand Drain in White

  • Fast #
  • Part #AM6032TSLWH
  • Item #3024501
  • Manufacturer Part #M6032TSTILEL-WHT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Left hand
  • Six in tile pattern with Diamond accents
  • Available as a whirlpool
  • Molded corner soap dish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Millennia Collection
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Material:
Fiberglass
Overall Height:
77 in
Overall Length:
60 in
Overall Width:
33 in
UPC:
794644226581