Tile in Biscuit 3-Piece
The Millennia Tile in Biscuit 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- The Millennia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 77 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Width:
- 33 in