3-Stage Under Sink Water Filtration System with Brushed Nickel Faucet
3-Stage Under Sink Water Filtration System with Brushed Nickel Faucet
Product Details
Product Details
Specifications
- ANSI:
- ANSI 401, ANSI 42, ANSI 53
- Capacity:
- 600 gal
- Cartridge Type:
- Carbon Block
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Contaminant Removal:
- Asbestos, Chloramine, Chlorine, Lead, Mercury
- Depth:
- 4-1/4
- Filtering Material:
- Yes
- Flow Rate:
- 0.5 gpm
- Height:
- 9
- Installation Type:
- Under Cabinet
- Length:
- 4-1/4
- Material:
- Plastic
- NSF:
- NSF 401, NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pump Stage:
- 3
- UPC:
- 816749012743
- Weight:
- 6
- Width:
- 12